Chandelier, 6-Light, 100W, Brushed Nickel

Item #: 1306765

Cat #: P400119-009

UPC: 785247220687

$ 592.50 EA
Company wide:
0 in stock
Documents & Guides
Chandelier, 6-Light, 100 Watt, Incandescent, Brushed Nickel Finish, Etched Glass Shade

Overview

Chandelier, 6-Light, 100 Watt, Incandescent, Brushed Nickel Finish, Etched Glass Shade
Also known as: 785247220687, P400119-009, PROP400119009

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Diameter: 26 in
Type: Chandelier
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 26 in
Standards: California Proposition 65
Wattage: 100
Color: Brushed Nickel
Type: Chandelier