Chandelier, 4-Light, 100W, Brushed Nickel

Item #: 1306763

Cat #: P400118-009

UPC: 785247220694

$ 426.00 EA
Company wide:
0 in stock
Documents & Guides
Chandelier, 4-Light, 100 Watt, Incandescent, Brushed Nickel Finish, Etched Glass Shade

Overview

Chandelier, 4-Light, 100 Watt, Incandescent, Brushed Nickel Finish, Etched Glass Shade
Also known as: 785247220694, P400118-009, PROP400118009

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Diameter: 21 in
Type: Chandelier
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 21 in
Standards: California Proposition 65
Wattage: 100
Color: Brushed Nickel
Type: Chandelier