Mini-Pendant, One-Light, 100W, Brushed Nickel Finish

Item #: 1306746

Cat #: P500125-009

UPC: 785247220748

$ 141.00 EA
Company wide:
0 in stock
Documents & Guides
Mini-Pendant, One-Light, 100 Watt, Incandescent, Medium Base, Brushed Nickel Finish, Etched Glass Shade, 73-1/2 Inch Overall Height with Stem

Overview

Mini-Pendant, One-Light, 100 Watt, Incandescent, Medium Base, Brushed Nickel Finish, Etched Glass Shade, 73-1/2 Inch Overall Height with Stem
Also known as: 785247220748, P500125-009, PROP500125009

Specifications

Base: Medium Screw (E26)
Wattage: 100
Height: 7 1/4 in
Volts AC: 120
Color: Brushed Nickel
Diameter: 5 1/2 in
Type: Mini-Pendant
Standards: California Proposition 65
Base: Medium Screw (E26)
Height: 7 1/4 in
Color: Brushed Nickel
Type: Mini-Pendant
Wattage: 100
Volts AC: 120
Diameter: 5 1/2 in
Standards: California Proposition 65