Recessed IC Housing, 5", Air-Tight, New Construction, 75W, 120V

Item #: 1306733

Cat #: P851-ICAT

UPC: 785247224623

$ 44.25 EA
Company wide:
0 in stock
Recessed IC Housing, 5 Inch, Air-Tight, New Construction, 75 Watt, 120 Volt, Medium Base

Overview

Recessed IC Housing, 5 Inch, Air-Tight, New Construction, 75 Watt, 120 Volt, Medium Base

The 5" IC, airtight, incandescent downlight housing can also be used for most light commercial and residential applications where insulated ceilings require an IC rated, line voltage downlight.

Also known as: 785247224623, P851-ICAT, PROP851ICAT

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Diameter: 5 in
Material: Steel
Length: 13.250 in
Standards: California Proposition 65
Base: Medium Screw (E26)
Diameter: 5 in
Length: 13.250 in
Volts AC: 120
Material: Steel
Standards: California Proposition 65