Bath Light, 4-Light, 100W, Brushed Nickel

Item #: 1306669

Cat #: P300161-009

UPC: 785247220663

$ 372.00 EA
Company wide:
0 in stock
Documents & Guides
Clifton Heights Collection, Four-Light Bath & Vanity, Brushed Nickel Finish, Etched Glass, 100 Watt, 120 Volt

Overview

Clifton Heights Collection, Four-Light Bath & Vanity, Brushed Nickel Finish, Etched Glass, 100 Watt, 120 Volt
Also known as: 785247220663, P300161-009, PROP300161009

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Type: Bath/Wall Fixtures
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120
Type: Bath/Wall Fixtures
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65