Bath Light, 2-Light, 100W, Brushed Nickel

Item #: 1306665

Cat #: P300159-009

UPC: 785247220649

$ 198.00 EA
Company wide:
0 in stock
Documents & Guides
Clifton Heights Collection, Two-Light Bath & Vanity, Brushed Nickel Finish, Etched Glass, 100 Watt, 120 Volt

Overview

Clifton Heights Collection, Two-Light Bath & Vanity, Brushed Nickel Finish, Etched Glass, 100 Watt, 120 Volt
Also known as: 785247220649, P300159-009, PROP300159009

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Type: Bath/Wall Fixtures
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120
Type: Bath/Wall Fixtures
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65