24" LED Linkable Undercabinet Light, 3000K

Item #: 1306448

Cat #: UCEL24IN30K90C

UPC: 889804600223

Company wide:
0 in stock
Documents & Guides
24 Inch LED Linkable Undercabinet Fixture, Color Temperature: 3000K, CRI >90, On/Off Rocker Switch, White

Overview

24 Inch LED Linkable Undercabinet Fixture, Color Temperature: 3000K, CRI >90, On/Off Rocker Switch, White

The UCEL Undercabinet provides high lumen output, smooth illumination and increase energy efficiency. LED undercabinet lighting can be used as a source of task or accent lighting in new construction and retrofit applications. The UCEL Undercabinet can be paired with the UC PIR accessory motion sensor for additional energy savings and functionality.

Ideal for use under and over cabinets, display cases, task lighting, office lighting, cover and utility/work areas in commercial, retail, hospitality and residential applications.

The linkable UCEL Undercabinet is available in 12 in, 24 in, 36 in and 48 in lengths, and produces 388 - 1603 lumens. The UCEL Undercabinet is constructed of low-profile steel housing with a white finish. The UCEL Undercabinet can be direct wired or powered by cord-and-plug and features an On/Off rocker switch. Create a continuous lighting effect and eliminate shadows by connecting up to 10 feet of fixtures.

Also known as: 889804600223, UCEL24IN30K90C, LITUCEL24IN30K90C

Specifications

Color Temperature: 3000 (Warm White)
Length: 24 in
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White
Length: 24 in
Light Technology: LED