LUMENPULSE LBL 120 27K FLWHTX NO UL 10FT

Item #: 1306342

Cat #: LBL12027KFLWHTX

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LUMENPULSE LBL 120 27K FLWHTX NO UL 10FT

Overview

LUMENPULSE LBL 120 27K FLWHTX NO UL 10FT
Also known as: LBL12027KFLWHTX, LPLLBL12027KFLWHTX

Features & Benefits

  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Concept SS enclosures are designed for indoor or outdoor applications in corrosion environments. This Concept Wallmount 1/4-Turn Latch Type 4X, CSD30166SS6 item measures 30x16x6 inch with a material of Stainless 316 finish Brushed.
  • Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
  • Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
  • Quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket

Specifications

No Specifications Available