4" Deep Tray, Shaped

Item #: 1306292

Cat #: WBT4X24S

UPC:

Company wide:
0 in stock
Documents & Guides
4 Inch Deep Tray, Shaped, Width: 24 Inch

Overview

4 Inch Deep Tray, Shaped, Width: 24 Inch
Also known as: WBT4X24S, WBTWBT4X24S

Specifications

Depth: 4 in
Width: 24 in
Depth: 4 in
Width: 24 in