LOL LC10AHAL ACCESSORY HOLDER

Item #: 1306223

Cat #: LC10AHAL

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
LOL LC10AHAL ACCESSORY HOLDER

Overview

LOL LC10AHAL ACCESSORY HOLDER
Also known as: LC10AHAL, LOLLC10AHAL

Features & Benefits

  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Concept SS enclosures are designed for indoor or outdoor applications in corrosion environments. This Concept Wallmount 1/4-Turn Latch Type 4X, CSD422410SS6 item measures 42x24x10 inch with a material of Stainless 316 finish Brushed.
  • Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
  • Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
  • Quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket

Specifications

No Specifications Available