
Company wide:
0
in stock
Documents & Guides
Flat Back 65W BR30/75W PAR30/PAR30L
Overview
Flat Back 65W BR30/75W PAR30/PAR30L
Also known as: 661209033680, R522 WHB WH, JUNR522WHBWH
Specifications
| Type: | Track Heads |
| Wattage: | 75 |
| Diameter: | 4 3/8 in |
| Color: | White |
| Type: | Track Heads |
| Diameter: | 4 3/8 in |
| Wattage: | 75 |
| Color: | White |