14/3 VNTC Tray Cable, PVC/Nylon Insulation, PVC Jacket, Nonshielded, 600V

Item #: 1306092

Cat #: A11403-BWG

UPC:

Company wide:
0 in stock
14 AWG, 3 Conductor (Black, White, Green) Type VNTC Tray Cable, PVC/Nylon Insulation, PVC Jacket, Nonshielded, 600V

Overview

14 AWG, 3 Conductor (Black, White, Green) Type VNTC Tray Cable, PVC/Nylon Insulation, PVC Jacket, Nonshielded, 600V

VNTC stands for Vinyl Nylon Tray Cable, and is the most common kind of tray cable. As the name indicates, this tray cable is insulated with nylon-coated PVC.

Also known as: A11403-BWG, OMNA11403BWG

Specifications

Conductors: 3
Volts AC: 600
Gauge: 14 AWG
Shielding: Unshielded
Conductors: 3
Gauge: 14 AWG
Volts AC: 600
Shielding: Unshielded