Contactor, IEC, Definite Purpose, 40A, 120VAC Coil, 3P, 1NO

Item #: 1306088

Cat #: 100-NX209D10

UPC: 611320232455

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, IEC, Definite Purpose, 40 Amp, 120 Volt AC Coil, 3-Pole, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, Definite Purpose, 40 Amp, 120 Volt AC Coil, 3-Pole, 1 Normally Open, Auxiliary Contact

Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.

Also known as: 611320232455, 100-NX209D10, ALB100NX209D10

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose
Amps: 40
Volts AC Control: 120
Type: Contactor, Definite Purpose
Poles: 3
Amps: 40