3/8" Drive 56Pc Ratchet & Socket Set

Item #: 1306083

Cat #: 48-22-9008

UPC: 045242508785

$ 199.00 EA
Company wide:
12 in stock
Documents & Guides
3/8" Drive 56Pc Ratchet & Socket Set - Sae & Metric

Overview

3/8" Drive 56Pc Ratchet & Socket Set - Sae & Metric

The Milwaukee® 3/8 in. 56 piece drive ratchet & socket sets provides better access and maximum strength. The 90-tooth ratchet offers 4° of arc swing and a slim profile design, allowing work in tighter spaces. The wrench-compatible socket design has four parallel flats to deter rolling. Optimized socket geometry reduces rounding and stripping. SAE and metric socket sizes are stamped into the flats for improved visibility. The kit comes with a removable inner tray and a portable carrying case. The set comes with accessories included.

Also known as: 045242508785, 48-22-9008, MIL48229008

Features & Benefits

  • 90-Tooth design
  • 4° of arc swing
  • Slim profile ratchet
  • Flush directional lever
  • Socket flats deter rolling
  • Wrench-ready socket design
  • Stamped socket sizes
  • Removable inner storage tray
  • Portable carrying case

Specifications

Type: Socket Set
Type: Socket Set