Starter, 110/120V AC, Replacement Coil, Freedom

Item #: 0013059

Cat #: 9-2756-1

UPC: 782113626741

$ 836.24 EA
Company wide:
14 in stock
110/120V AC, Replacement Coil, Freedom Series. For use with NEMA Size 3 & IEC Frame Sizes L - N.

Overview

110/120V AC, Replacement Coil, Freedom Series. For use with NEMA Size 3 & IEC Frame Sizes L - N.

Freedom Series starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.

Also known as: 782113626741, 9-2756-1, CUT927561

Specifications

Volts AC Control: 120
Family / Style: Freedom
Mounting: Device
Size: 3
Volts AC Control: 120
Mounting: Device
Family / Style: Freedom
Size: 3