Sustainable

4" LED Downlight, Selectable CCT, Matte White

Item #: 1305971
Cat #: HLB4069FS1EMWR
UPC: 080083848140
$ 31.25 EA
Company wide:
483 in stock
Documents & Guides
4 Inch Ultra-Thin LED Lens Downlight with Remote Driver/Junction Box, Round, 750 Lumens, 90 CRI, 120V, 60Hz, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Matte White

Overview

4 Inch Ultra-Thin LED Lens Downlight with Remote Driver/Junction Box, Round, 750 Lumens, 90 CRI, 120V, 60Hz, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Matte White
The HLB4 is a 4-inch ultra-thin LED lens downlight with remote driver / junction box suitable for new construction and remodel applications. Field selectable color temperature and high color rendering provide excellent color performance. Simplified installation in drywall or suspended ceilings eliminates recessed cans saving time and money. Installs from below the ceiling in as little as 1-1/2” plenum height, can be used in direct contact with insulation and is airtight. Use for general area lighting in low to medium height ceilings where energy savings, long life and economy are required.
Also known as: 080083848140, HLB4069FS1EMWR, HALHLB4069FS1EMWR, 4" halo rat trap

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90
Lumens: 750
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: Matte White
Lumens: 750
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)