18.5W LED Downlight, 30K, White

Item #: 1305939

Cat #: S29343

UPC: 045923293436

Company wide:
0 in stock
Documents & Guides
Blink - 18.5W- 9" Surface Mount LED - 3000K- Square Shape - White Finish - 120V

Overview

Blink - 18.5W- 9" Surface Mount LED - 3000K- Square Shape - White Finish - 120V

Satco's S29343 18.5 watt, 9 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential and commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this sleek, square fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a white Finish, and is rated for 50,000 hours of warm white light.

Also known as: 045923293436, S29343, SATS29343

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: Square
Lumens: 1150
Color: White
Color Rendering Index (CRI): 90
Wattage: 18.500
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Shape: Square
Color: White
Wattage: 18.500
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Volts AC: 120
Lumens: 1150
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED