16" Conical Lens and Clamp Band

Item #: 1305806

Cat #: RHB16CLC

UPC: 765364932731

$ 81.95 EA
Company wide:
0 in stock
Documents & Guides
16" Conical Lens and Clamp Band For Round LED High Bay

Overview

16" Conical Lens and Clamp Band For Round LED High Bay
Also known as: 765364932731, RHB16CLC, ATARHB16CLC

Specifications

Shape: Round
Size: 16 in
Shape: Round
Size: 16 in