16" Flat Glass and Clamp Band

Item #: 1305804

Cat #: RHB16FGC

UPC: 765364932717

$ 98.34 EA
Company wide:
0 in stock
Documents & Guides
16" Flat Glass and Clamp Band, For Round LED High Bay

Overview

16" Flat Glass and Clamp Band, For Round LED High Bay
Also known as: 765364932717, RHB16FGC, ATARHB16FGC

Specifications

Shape: Round
Size: 16 in
Shape: Round
Size: 16 in