LED High Bay

Item #: 1305796

Cat #: IRH24L

UPC: 765364931512

Call for price
Company wide:
0 in stock
Documents & Guides
LED High Bay, Round LED High Bay, 178 Watt, 24000 lumen, 5000K, 120-277 Volt, Listed for wet locations and IP65 rated, Mounting heights up to 30 feet, 6' Cord Included, 13.4 Inch Diameter

Overview

LED High Bay, Round LED High Bay, 178 Watt, 24000 lumen, 5000K, 120-277 Volt, Listed for wet locations and IP65 rated, Mounting heights up to 30 feet, 6' Cord Included, 13.4 Inch Diameter

The LED Round High Bay is made of die-cast aluminum with a clear tempered glass lens. The unit has a built-in heat sink and comes with a hook made of die-cast aluminum for a strong and easy installation A unique feature is the quick disconnected cable, it can quickly separate the driver from the LED module for easy maintenance.

Also known as: 765364931512, IRH24L, ATAIRH24L

Specifications

Color Temperature: 5000 (Bright White)
Diameter: 13 1/2 in
Lumens: 24000
Shape: Round
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Lumens: 24000
Light Technology: LED
Diameter: 13 1/2 in
Shape: Round
Dimmable: Yes