Oval 2-Head Emergency Light

Item #: 1305781

Cat #: EMO2A

UPC: 765364931031

$ 41.71 EA
Company wide:
0 in stock
Documents & Guides
Oval 2-Head Emergency Light

Overview

Oval 2-Head Emergency Light

The EMO2A Series offers an LED fully adjustable lamp head, along with a contemporary design, quick installation and premium options,in a stylish and economical package.

Also known as: 765364931031, EMO2A, ATAEMO2A

Specifications

Material: Thermoplastic
Color: White
Light Technology: LED
Wattage: 3.440
Volts AC Range: 120 - 277
Material: Thermoplastic
Light Technology: LED
Volts AC Range: 120 - 277
Color: White
Wattage: 3.440