LED High Bay, 2'

Item #: 1305780

Cat #: ILH224LL

UPC: 765364930447

$ 409.76 EA
Company wide:
0 in stock
Documents & Guides
LED High Bay with Glare Free Lens, 187 Watt, 24000 Lumen, 4500K, 120-277 Volt, Dimmable, 19.25" W x 3.30" H x 25.50" L

Overview

LED High Bay with Glare Free Lens, 187 Watt, 24000 Lumen, 4500K, 120-277 Volt, Dimmable, 19.25" W x 3.30" H x 25.50" L

With quick paybacks and efficiencies of up to 152 lumens per watt, the BayLighter LED series is the best value high bay when upgrading from metal halide or fluorescent fixtures. Available in 8 lumen packages that produce a brighter and whiter light output and a smoother light pattern.

Also known as: 765364930447, ILH224LL, ATAILH224LL

Specifications

Lumens: 24000
Length: 24 in , 2 ft
Color Temperature: 4500 (Cool White)
Light Technology: LED
Dimmable: Yes
Wattage: 187
Width: 19.25 in
Volts AC Range: 120 - 277
Shape: Rectangular
Lumens: 24000
Color Temperature: 4500 (Cool White)
Dimmable: Yes
Width: 19.25 in
Shape: Rectangular
Length: 24 in , 2 ft
Light Technology: LED
Wattage: 187
Volts AC Range: 120 - 277