2'x2' LED High Bay, 45K

Item #: 1305779

Cat #: ILH224L

UPC: 765364930430

$ 366.05 EA
Company wide:
0 in stock
Documents & Guides
LED High Bay, 2 Ft. x 2 Ft., 24,000 Lumens, Color Temperature: 4500K

Overview

LED High Bay, 2 Ft. x 2 Ft., 24,000 Lumens, Color Temperature: 4500K

With quick paybacks and efficiencies of up to 152 lumens per watt, the BayLighter LED series is the best value high bay when upgrading from metal halide or fluorescent fixtures. Available in 8 lumen packages that produce a brighter and whiter light output and a smoother light pattern.

Also known as: 765364930430, ILH224L, ATAILH224L

Specifications

Length: 24 in , 2 ft
Color Temperature: 4500 (Cool White)
Light Technology: LED
Dimmable: Yes
Lumens: 25870
Wattage: 187
Width: 19.25 in
Volts AC Range: 120 - 277
Shape: Rectangular
Length: 24 in , 2 ft
Light Technology: LED
Lumens: 25870
Width: 19.25 in
Shape: Rectangular
Color Temperature: 4500 (Cool White)
Dimmable: Yes
Wattage: 187
Volts AC Range: 120 - 277