LED High Bay without Lens, 2'

Item #: 1305777

Cat #: ILH218L

UPC: 765364930416

$ 358.77 EA
Company wide:
0 in stock
Documents & Guides
LED High Bay without Lens, 2', 18000 Lumens, 4500K

Overview

LED High Bay without Lens, 2', 18000 Lumens, 4500K

With quick paybacks and efficiencies of up to 158 lumens per watt, the BayLighter LED series is the best value high bay when upgrading from metal halide or fluorescent fixtures. Available in 8 lumen packages that produce a brighter and whiter light output and a smoother light pattern.

Also known as: 765364930416, ILH218L, ATAILH218L

Specifications

Wattage: 145
Length: 24 in , 2 ft
Color Temperature: 4500 (Cool White)
Light Technology: LED
Dimmable: Yes
Lumens: 20240
Width: 19.25 in
Volts AC Range: 120 - 277
Wattage: 145
Color Temperature: 4500 (Cool White)
Dimmable: Yes
Width: 19.25 in
Length: 24 in , 2 ft
Light Technology: LED
Lumens: 20240
Volts AC Range: 120 - 277