LED High Bay w/ Glare Free Lens, 2'

Item #: 1305774

Cat #: ILH212LL

UPC: 765364930386

Company wide:
0 in stock
Documents & Guides
LED High Bay w/ Glare Free Lens, 2', 12000 Lumens, 4500K

Overview

LED High Bay w/ Glare Free Lens, 2', 12000 Lumens, 4500K

With quick paybacks and efficiencies of up to 154 lumens per watt, the BayLighter LED series is the best value high bay when upgrading from metal halide or fluorescent fixtures. Available in 8 lumen packages that produce a brighter and whiter light output and a smoother light pattern.

Also known as: 765364930386, ILH212LL, ATAILH212LL

Specifications

Color Temperature: 4500 (Cool White)
Lumens: 12000
Light Technology: LED
Color Temperature: 4500 (Cool White)
Light Technology: LED
Lumens: 12000