LED Low Profile Canopy Light

Item #: 1305765

Cat #: CPM25LED3K

UPC: 765364930157

$ 349.66 EA
Company wide:
0 in stock
Documents & Guides
LED Low Profile Canopy Light, 25 Watt, 3363 Lumens, 83 CRI, 3000K

Overview

LED Low Profile Canopy Light, 25 Watt, 3363 Lumens, 83 CRI, 3000K

The Low Profile Canopy Series offers a Brighter Solution for a wide range of canopy applications. These versatile fixtures produce a smooth and even light pattern that eliminates glare and wasted light while optimizing the delivered light. The Series is designed as a complete system to optimize LED life and light output. The profile is less than 5 inches tall, offering easy integration into either existing retrofit applications or new construction opportunities. Multiple design features, such as the hinged and removable back housing, make installation quick, easy and secure.

Also known as: 765364930157, CPM25LED3K, ATACPM25LED3K

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 25
Type: Low Profile, Canopy Light
Light Technology: LED
Color Temperature: 3000 (Warm White)
Type: Low Profile, Canopy Light
Wattage: 25
Light Technology: LED