Low Profile Canopy

Item #: 1305757

Cat #: CPM60LED3K

UPC: 765364929755

$ 402.48 EA
Company wide:
0 in stock
Documents & Guides
Low Profile Canopy, 60W, 3000K

Overview

Low Profile Canopy, 60W, 3000K
Also known as: 765364929755, CPM60LED3K, ATACPM60LED3K

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 60
Type: Low Profile, Canopy Light
Light Technology: LED
Color Temperature: 3000 (Warm White)
Type: Low Profile, Canopy Light
Wattage: 60
Light Technology: LED