Low Profile Canopy

Item #: 1305756

Cat #: CPM40LED3K

UPC: 765364929748

$ 364.23 EA
Company wide:
0 in stock
Documents & Guides
Low Profile Canopy, 40 Watt, 3000K

Overview

Low Profile Canopy, 40 Watt, 3000K

The Low Profile Canopy Series offers a Brighter Solution for a wide range of canopy applications. These versatile fixtures produce a smooth and even light pattern that eliminates glare and wasted light while optimizing the delivered light. The Series is designed as a complete system to optimize LED life and light output. The profile is less than 5 inches tall, offering easy integration into either existing retrofit applications or new construction opportunities. Multiple design features, such as the hinged and removable back housing, make installation quick, easy and secure.

Also known as: 765364929748, CPM40LED3K, ATACPM40LED3K

Specifications

Color Temperature: 3000 (Warm White)
Type: Canopy, Low Profile
Wattage: 40
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 40
Type: Canopy, Low Profile
Light Technology: LED