LED SlimPak Pro Wall Light

Item #: 1305747

Cat #: WSPL80LED3K

UPC: 765364926860

$ 360.59 EA
Company wide:
0 in stock
Documents & Guides
LED SlimPak Pro Wall Light, 80 Watt, 3000K

Overview

LED SlimPak Pro Wall Light, 80 Watt, 3000K

Producing up to 125 lumens per watt, the SlimPak Pro Series has a slim, low profile design with attractive architectural styling. A quick and easy mounting system is bottom hinged to prevent leakage. The LED placement and mounting position result in a glare free design. 60W emergency backup unit is available in both 3000K and 4500K.

Also known as: 765364926860, WSPL80LED3K, ATAWSPL80LED3K

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 80
Type: Wall Light
Light Technology: LED
Color Temperature: 3000 (Warm White)
Type: Wall Light
Wattage: 80
Light Technology: LED