LED SlimPak Pro Wall Light

Item #: 1305745

Cat #: WSPS20LED3K

UPC: 765364926839

$ 225.82 EA
Company wide:
0 in stock
Documents & Guides
LED SlimPak Pro Wall Light, 20W, 3000K

Overview

LED SlimPak Pro Wall Light, 20W, 3000K
Also known as: 765364926839, WSPS20LED3K, ATAWSPS20LED3K

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 20
Type: Wall Light
Light Technology: LED
Color Temperature: 3000 (Warm White)
Type: Wall Light
Wattage: 20
Light Technology: LED