Combo Area Light, 16"

Item #: 1305662

Cat #: 10S

UPC:

$ 37.92 EA
Company wide:
0 in stock
Documents & Guides
Combo Area Light, 16", 110 Watt, 11020 Lumens, 4500K

Overview

Combo Area Light, 16", 110 Watt, 11020 Lumens, 4500K

The patented Site Lighter Pro Series provides the best solution with the highest return on investment when replacing existing HID area lighting fixtures. Advanced optics with multiple light distribution patterns produce better light output with more footcandles and significant energy savings.

Also known as: 10S, ATA10S

Specifications

Wattage: 110
Type: Area Light
Lumens: 11000
Color Temperature: 4500 (Cool White)
Light Technology: HID
Wattage: 110
Lumens: 11000
Light Technology: HID
Type: Area Light
Color Temperature: 4500 (Cool White)