Umbrella Lag Mount, SS, 4"

Item #: 1305652

Cat #: 242-92266

UPC:

$ 2.27 EA
Company wide:
1,259 in stock
Documents & Guides
4-inch Umbrella Lag Mounting Screw, Waterproof, Stainless Steel

Overview

4-inch Umbrella Lag Mounting Screw, Waterproof, Stainless Steel

SnapNrack RL Universal Mounting System features four basic components for easy material management. Features incredible flexibility with a single Universal Mount that fits module heights from 30 - 40 mm and the highest spans of any current rail less system. The installer focused process allows the system to be installed by a single person.

Also known as: 242-92266, SRK24292266

Specifications

Material: Stainless Steel
Length: 4 in
Material: Stainless Steel
Length: 4 in