RIGID STRUT CLAMP 4" EG

Item #: 1305604

Cat #: SCR-400

UPC: 784297014581

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
MAD SCR-400 RIGID STRUT CLAMP 4" EG

Overview

MAD SCR-400 RIGID STRUT CLAMP 4" EG
Also known as: 784297014581, SCR-400, MADSCR400

Specifications

Standards: California Proposition 65
Standards: California Proposition 65