This product has been discontinued.

2' 8.5W T8 LED Lamp, 30K
Item #: 1305049
Cat #: 8.5T8/COR/24-830/MF11/G 10/1
UPC: 046677535452
Call for price
Clearance
Price good while supplies last
Company wide:
2
in stock
Discontinued
Documents & Guides
2' LED T8 Lamp, 8.5W, 120V-277, Base: G13, Lumens: 1100, CRI: 82, Color Temperature: 3000K, Non-Dimming, Rated Life: 50,000 Hrs. CC# 535450, 12NC 929001933804. Philips 8.5T8/COR/24-830/MF11/G 10/1.
Overview
2' LED T8 Lamp, 8.5W, 120V-277, Base: G13, Lumens: 1100, CRI: 82, Color Temperature: 3000K, Non-Dimming, Rated Life: 50,000 Hrs. CC# 535450, 12NC 929001933804. Philips 8.5T8/COR/24-830/MF11/G 10/1.
Also known as: 046677535452, 8.5T8/COR/24-830/MF11/G 10/1, PHI8.5T8COR24830M*
Specifications
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Shape: | T8 (Tubular) |
| Lumens: | 1100 |
| Material: | Glass |
| Length: | 24 in , 2 ft |
| Wattage: | 8.500 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White) |
| Shape: | T8 (Tubular) |
| Material: | Glass |
| Wattage: | 8.500 |
| Dimmable: | No |
| Type: | Ballast Bypass (Type B) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 1100 |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |