
Starter, Replacement Coil, 440/480VAC, Freedom, Size 1, Series A1
Item #: 0013046
Cat #: 9-2703-3
UPC: 782113425559
$ 451.03 EA
Company wide:
20
in stock
Documents & Guides
440/480V AC, Replacement Coil, Freedom Series. For use with NEMA Size 1-2 (Series A1 & B1) & IEC Frame Sizes G - K (Series B1 & C1)
Overview
440/480V AC, Replacement Coil, Freedom Series. For use with NEMA Size 1-2 (Series A1 & B1) & IEC Frame Sizes G - K (Series B1 & C1)
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.
Also known as: 782113425559, 9-2703-3, CUT927033
Specifications
| Family / Style: | Freedom |
| Type: | Replacement, NEMA, Coil |
| Mounting: | Device |
| Volts AC Control: | 480 |
| Family / Style: | Freedom |
| Mounting: | Device |
| Type: | Replacement, NEMA, Coil |
| Volts AC Control: | 480 |