5W CFL Retrofit LED Lamp, 35K

Item #: 1304493

Cat #: 5PL-S/LED/13H/835/IF5/P/2P 20/1

UPC: 046677529574

$ 12.81 EA
Company wide:
152 in stock
Documents & Guides
LED InstantFit Lamp, 3500K, GX23 Base *Philips Part # 529578*

Overview

LED InstantFit Lamp, 3500K, GX23 Base *Philips Part # 529578*
Also known as: 046677529574, 5PL-S/LED/13H/835/IF5/P/2P 20/1, PHI5PLSLED13H835IF

Specifications

Shape: PL-S (Single Tube)
Color Rendering Index (CRI): 82
Wattage: 5
Lumens: 560
Color Temperature: 3500 (Neutral White)
Base: 2-Pin (GX23)
Shape: PL-S (Single Tube)
Wattage: 5
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 82
Lumens: 560
Base: 2-Pin (GX23)