4.5 WATT; LED MR16 LED; 5000K; 40FT BE

Item #: 1304004

Cat #: S9381

UPC: 045923093814

Company wide:
0 in stock
Documents & Guides
4.5 Watt; LED MR16 LED; 5000K; 40 deg. Beam Angle; GU10 Base; 120 Volt

Overview

4.5 Watt; LED MR16 LED; 5000K; 40 deg. Beam Angle; GU10 Base; 120 Volt
Also known as: 045923093814, S9381, SATS9381

Specifications

Lumens: 1000
Shape: MR16 (Mini Reflector)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Wattage: 4.500
Base: 2-Pin Twist Lock (GU10)
Angle: 40°
Lumens: 1000
Color Temperature: 5000 (Bright White)
Wattage: 4.500
Angle: 40°
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 80
Base: 2-Pin Twist Lock (GU10)