20V MAX* 1 IN. Cordless Pex Expander (Tool Kit)

Item #: 1303599

Cat #: DCE400D2

UPC: 885911522212

Company wide:
0 in stock
Documents & Guides
20V MAX* 1 IN. Cordless Pex Expander (Tool Kit)

Overview

20V MAX* 1 IN. Cordless Pex Expander (Tool Kit)

Expand PEX Type-A tubing from 3/8 in. to 1 in. with this 20V MAX* Cordless 1 in. PEX Expander, the fastest PEX Expander on the market.** It’s proudly made in the USA with global materials. An automatic rotating head helps to ensure even expansion. The bright onboard LED work light and full-trigger actuation make it an excellent tool in dimly lit, tight spaces. Carry this tool conveniently around the jobsite with a dual-sided hang hook and belt hook. Rubber overmold on the handle provides an ergonomic grip to keep you comfortable all day. This tool uses DEWALT® PEX Heads, and is compatible with leading competitive PEX heads.

Also known as: 885911522212, DCE400D2, DEWDCE400D2

Specifications

Type: Expansion Tool
Type: Expansion Tool