DCC020IB DeWALT 20V MAX

Item #: 1303598

Cat #: DCC020IB

UPC: 885911532143

Company wide:
0 in stock
Documents & Guides
DCC020IB DeWALT 20V MAX* Corded/Cordless Air Inflator

Overview

DCC020IB DeWALT 20V MAX* Corded/Cordless Air Inflator

Our 20V MAX* Corded/Cordless Air Inflator can run on any one of three power sources** for maximum versatility: 20V MAX* battery, 12V DC, or 110V AC. Use it on the jobsite, or on the go. It features a high-pressure rubber hose for durability. The threaded chuck and included onboard accessories make it easy to inflate items from tires to footballs. Setting desired air pressure is simple with the digital gauge, and the auto-shutoff provides accurate inflation. The high-volume hose allows fast inflation of mattresses and other inflatables with the push of a button. Move the hose to the deflation port for quick and easy take down. An onboard LED light helps to provide illumination in dark spaces. Heavy-duty rubber feet help reduce walking while in use. **Battery, charger, and AC power adapter sold separately.

Also known as: 885911532143, DCC020IB, DEWDCC020IB

Specifications

Volts DC: 12
Volts AC: 110
Volts DC: 12
Volts AC: 110