6.5W MR16 LED Lamp, 27K

Item #: 1303586

Cat #: 6.5MR16/LED/F35/927/D/EC/12V T20 10/1FB

UPC: 046677479169

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 6.5W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 485, CRI: 91, Color Temperature: 2700K, Beam Angle: 35°, Rated Average Life: 25,000 Hrs. *Philips PN# 479162, Mdl #9290018545. 35-42W Equivalent. *CALIFORNIA TITLE 20 COMPLIANT*

Overview

Dimmable LED Lamp, 6.5W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 485, CRI: 91, Color Temperature: 2700K, Beam Angle: 35°, Rated Average Life: 25,000 Hrs. *Philips PN# 479162, Mdl #9290018545. 35-42W Equivalent. *CALIFORNIA TITLE 20 COMPLIANT*
Also known as: 046677479169, 6.5MR16/LED/F35/927/D/EC/12V T20 10/1FB, PHI6MR16LEDF35927D

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 485
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 35°
Shape: MR16 (Mini Reflector)
Lumens: 485
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Color Rendering Index (CRI): 90
Wattage: 6.500
Dimmable: Yes
Angle: 35°