6.5W MR16 LED Lamp, 27K

Item #: 1303584

Cat #: 6.5MR16/LED/F25/927/D/EC/12V T20 10/1FB

UPC: 046677479138

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 6.5W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 485, CRI: 91, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips PN#479139, Mdl# 9290018543, 42W Equivalent, Title 20 Compliant

Overview

Dimmable LED Lamp, 6.5W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 485, CRI: 91, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips PN#479139, Mdl# 9290018543, 42W Equivalent, Title 20 Compliant
Also known as: 046677479138, 6.5MR16/LED/F25/927/D/EC/12V T20 10/1FB, PHI6MR16LEDF25927D

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 485
Color Rendering Index (CRI): 91
Color Temperature: 2700 (Warm White)
Wattage: 6.500
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 25°
Shape: MR16 (Mini Reflector)
Lumens: 485
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Dimmable: Yes
Angle: 25°
Volts AC: 12
Color Rendering Index (CRI): 91
Wattage: 6.500
Light Technology: LED
Base: 2-Pin (GU5.3)