LED Constant Voltage Driver

Item #: 1303496

Cat #: ADPT-DRJ-96-24

UPC: 714176015811

$ 207.36 EA
Company wide:
130 in stock
Documents & Guides
LED Driver: Input Voltage; 100-277VAC, Output Voltage; 24VDC, Wattage: 9.6W Min - 96W Max, Class 2 Dimmable; Low-Profile Constant Voltage Driver. Dimmable with standard TRIAC, MLV, and ELV dimmers. Forward phase and reverse phase compatible. Suitable for LED lighting. Rating: Class 2; Class P; Type HL; FCC Compliant; cULus Listed; Damp location.

Overview

LED Driver: Input Voltage; 100-277VAC, Output Voltage; 24VDC, Wattage: 9.6W Min - 96W Max, Class 2 Dimmable; Low-Profile Constant Voltage Driver. Dimmable with standard TRIAC, MLV, and ELV dimmers. Forward phase and reverse phase compatible. Suitable for LED lighting. Rating: Class 2; Class P; Type HL; FCC Compliant; cULus Listed; Damp location.

Our most popular tape light option, the High Output series is a go to for most applications in part to the great lumen output with a slightly longer max run. With up to 310 lumens a foot and a max run up to 22 feet, High Output tape light provides a perfect blend of lumens, light quality, and color temperature options for multiple applications.

Also known as: 714176015811, ADPT-DRJ-96-24, ALGADPTDRJ9624, Led driver

Specifications

Wattage: 96
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 96
Dimmable: Yes
Light Technology: LED
Volts AC Range: 120 - 277