LED Constant Voltage Driver

Item #: 1303472

Cat #: ADPT-DRJ-30-12

UPC: 714176015781

$ 91.17 EA
Company wide:
29 in stock
Documents & Guides
LED Driver 100-277VAC; 12VDC; 3W Min - 30W Max, Class 2 Dimmable; Low-Profile Constant Voltage Driver. Dimmable with standard TRIAC, MLV, and ELV dimmers. Forward phase and reverse phase compatible. Suitable for LED lighting. Class 2; Class P; Type HL; FCC Compliant; cULus Listed; Damp location.

Overview

LED Driver 100-277VAC; 12VDC; 3W Min - 30W Max, Class 2 Dimmable; Low-Profile Constant Voltage Driver. Dimmable with standard TRIAC, MLV, and ELV dimmers. Forward phase and reverse phase compatible. Suitable for LED lighting. Class 2; Class P; Type HL; FCC Compliant; cULus Listed; Damp location.
Also known as: 714176015781, ADPT-DRJ-30-12, ALGADPTDRJ3012, LED driver

Specifications

Wattage: 30
Volts DC: 12
Wattage: 30
Volts DC: 12