This product has been discontinued.

6" Ultra-Thin LED Downlight, Selectable CCT, White ***Discontinued, See Sub***
Item #: 1303437
Cat #: HLB6099FS1EMWR
UPC: 080083848164
$ 25.00 EA
Clearance
Price good while supplies last
Company wide:
71
in stock
Discontinued
Documents & Guides
6 Inch Ultra-Thin LED Lens Downlight, Round, 900 Lumens, 90 CRI, 120V, 60Hz, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Matte White ***Discontinued, See Sub***
Overview
6 Inch Ultra-Thin LED Lens Downlight, Round, 900 Lumens, 90 CRI, 120V, 60Hz, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Matte White ***Discontinued, See Sub***
The HLB6 is a 6-inch ultra-thin LED lens downlight with remote driver / junction box suitable for new construction and remodel applications. Field selectable color temperature and high color rendering provide excellent color performance. Simplified installation in drywall or suspended ceilings eliminates recessed cans saving time and money. Installs from below the ceiling in as little as 2” plenum height, can be used in direct contact with insulation and is airtight. Use for general area lighting in low to medium height ceilings where energy savings, long life and economy are required.
Also known as: 080083848164, HLB6099FS1EMWR, HALHLB6099FS1EMWR, 6" halo rat tap, 6” halo rat trap, 6" halo rat trap, Wafter light
Specifications
| Size: | 6 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Lumens: | 900 |
| Diameter: | 6 in |
| Light Technology: | LED |
| Size: | 6 in |
| Volts AC: | 120 |
| Lumens: | 900 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 6 in |