Mini-Power Center

Item #: 1303367

Cat #: P48G28T3024CUB

UPC: 786680226168

$ 15496.12 EA
Company wide:
0 in stock
Documents & Guides
Full Capacity Taps FCBN: 2 at –5%, Frame: FR291B, Primary Breaker: EHD3090, Secondary: BAB3100H, Single Pole: 24, 2-Pole: 12, Three-Pole: 8, NEMA: 3R, Primary Voltage: 480

Overview

Full Capacity Taps FCBN: 2 at –5%, Frame: FR291B, Primary Breaker: EHD3090, Secondary: BAB3100H, Single Pole: 24, 2-Pole: 12, Three-Pole: 8, NEMA: 3R, Primary Voltage: 480
Also known as: 786680226168, P48G28T3024CUB, CUTP48G28T3024CUB

Specifications

Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 30kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 120/208Y
Volt Amps: 30kVA