KB4815-3MP-B2 HD Unit Heater, 480V/15kW

Item #: 1303279

Cat #: KB4815-3MP-B2

UPC: 093319136980

Company wide:
0 in stock
Documents & Guides
KB Series Heavy Duty Unit Heater, 480V, 15 kW, 51.2 BTUH, 1-3 Phase, 18 Amps, Includes Single Bracket, Color: Gray

Overview

KB Series Heavy Duty Unit Heater, 480V, 15 kW, 51.2 BTUH, 1-3 Phase, 18 Amps, Includes Single Bracket, Color: Gray

King’s KB series unit heaters are designed for use as primary or supplemental heat sources in large or exposed areas, including high-rise buildings, stores, warehouses, garages, water treatment and fire room vaults to prevent freezing. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life. By combining the highest quality components, with a dynamically balanced fan blade, the KB unit heater will provide years of trouble-free service. Includes universal wall/ceiling bracket for simple installation. Built-In Thermostat For Comfort Control. Adjustable Louvers to Direct Air. Built-In Fan Delay To Dissipate Heat. High Mass Steel Fin Heat Exchanger. Patented Smart Limit Protection®. Permanent Lubricated Unit Bearing Motor. Universal Wall/Ceiling Bracket Included. Proudly made in the USA. 5-year warranty.

Also known as: 093319136980, KB4815-3MP-B2, KNGKB48153MPB2

Specifications

Phase: 3, 1
Volts AC: 480
Amps: 18
Color: Black
Wattage: 15 kW
Phase: 3, 1
Amps: 18
Wattage: 15 kW
Volts AC: 480
Color: Black