150W LED High-Bay Retrofit Lamp

Item #: 1303247

Cat #: 150HB/LED/740/ND NB DL BB 2/1

UPC: 046677478155

Company wide:
0 in stock
Documents & Guides
LED Lamp, Wattage: 150, Voltage: 120-277; Ballast Bypass, Base: Mogul Screw Exclusionary (EX39) to replace E and O rated 400W metal halide lamps, Lumens: 20,000, Narrow Beam distribution: 60°, CRI: 70, Color Temperature: 4000K, Rated Average Lifr: 50,000 hrs. Philips p/n 47815-6, Mdl #9290018529.

Overview

LED Lamp, Wattage: 150, Voltage: 120-277; Ballast Bypass, Base: Mogul Screw Exclusionary (EX39) to replace E and O rated 400W metal halide lamps, Lumens: 20,000, Narrow Beam distribution: 60°, CRI: 70, Color Temperature: 4000K, Rated Average Lifr: 50,000 hrs. Philips p/n 47815-6, Mdl #9290018529.

Philips TrueForce LED Industrial and Retail (Highbay – MH) lamps give you a quick and easy payback solution to replace HID lamps in Highbay applications.The solution gives you the LED benefits of energy-efficiency and long-lifetime, plus they come for a low initial investment.Lamp design enables directly retrofitting of HID lamps with TrueForce LED lamps without changing the fixtures or gear. The lamp is compatible with both 250W and 400W gears maximizing feasibility of such retrofits. Ignitor smart logic eliminates ignitor failure and continued ignition which may generate overheat and EMI risks. Multiple beam angle options and high color rendering index enhance the lighting distribution while creating a comfortable, safe and highly productivity environment.

Also known as: 046677478155, 150HB/LED/740/ND NB DL BB 2/1, PHI150HBLED740NDNB

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Wattage: 150
Lumens: 20000
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Wattage: 150
Light Technology: LED
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 70
Lumens: 20000
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)