18.5W/LED/9"Flush/27K/SQ/BRZ

Item #: 1303238

Cat #: S29342

UPC: 045923293429

$ 78.24 EA
Company wide:
0 in stock
Blink - 18.5W- 9" Surface Mount LED - 2700K- Square Shape - Bronze Finish - 120V

Overview

Blink - 18.5W- 9" Surface Mount LED - 2700K- Square Shape - Bronze Finish - 120V
Satco's S29342 18.5 watt, 9 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential and commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this sleek, square fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a bronze Finish, and is rated for 50,000 hours of warm white light.
Also known as: 045923293429, S29342, SATS29342

Specifications

Volts AC: 120
Shape: Square
Lumens: 1100
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 18.500
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Lumens: 1100
Color Temperature: 2700 (Warm White)
Material: Aluminum
Light Technology: LED
Shape: Square
Color Rendering Index (CRI): 90
Wattage: 18.500
Standards: California Proposition 65, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)