100 Watt, LED Retrofit for High Bay

Item #: 1303235

Cat #: 100HB/LED/750/ND WB DL BB 2/1

UPC: 046677478049

Company wide:
0 in stock
Documents & Guides
LED Lamp, Wattage: 100, Voltage: 120-277; Ballast Bypass, Base: Mogul Screw Exclusionary (EX39) to replace E and O rated metal halide lamps, Lumens: 12,000, Narrow Beam distribution: 120°, CRI: 80, Color Temperature: 5000K, Rated Average Life: 50,000 hrs. P/N 478040, Mdl #9290018518, DLC #PEM5KAQT. NON-DIMMABLE 250W EQUIVALENT.

Overview

LED Lamp, Wattage: 100, Voltage: 120-277; Ballast Bypass, Base: Mogul Screw Exclusionary (EX39) to replace E and O rated metal halide lamps, Lumens: 12,000, Narrow Beam distribution: 120°, CRI: 80, Color Temperature: 5000K, Rated Average Life: 50,000 hrs. P/N 478040, Mdl #9290018518, DLC #PEM5KAQT. NON-DIMMABLE 250W EQUIVALENT.
Also known as: 046677478049, 100HB/LED/750/ND WB DL BB 2/1, PHI100HBLED750NDWB

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 100
Color Rendering Index (CRI): 80
Lumens: 12000
Light Technology: LED
Dimmable: No
Angle: 120°
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 120°
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 100
Lumens: 12000
Dimmable: No
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)