MAD MECR-769 4" EMT COMP COUP

Item #: 1302783

Cat #: MECR-769

UPC: 784297012600

Company wide:
0 in stock
Documents & Guides
No Documents Available
MAD MECR-769 4" EMT COMP COUP

Overview

MAD MECR-769 4" EMT COMP COUP
Also known as: 784297012600, MECR-769, MADMECR769

Specifications

Diameter: 4 in
Standards: California Proposition 65
Insulation: Non-Insulated
Diameter: 4 in
Insulation: Non-Insulated
Standards: California Proposition 65